Rain Hood, Stainless Steel, 9" x 6" x 1.5"

Item #: 1737836

Cat #: 3237080

UPC: 639889859678

$ 300.31 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rain Hood, Stainless Steel, IP 56 / NEMA 12, 9 Inch x 6 Inch x 1.5 Inch

Overview

Rain Hood, Stainless Steel, IP 56 / NEMA 12, 9 Inch x 6 Inch x 1.5 Inch
Also known as: 639889859678, 3237080, RIT3237080

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
IP/NEMA Rating: NEMA 12