SV Partial Door for TS, 800 x 600 mm, Carbon Steel

Item #: 1737783

Cat #: 9672186

UPC: 639889872707

Company wide:
0 in stock
Documents & Guides
SV Partial Door for TS, 800 x 600 mm, Carbon Steel

Overview

SV Partial Door for TS, 800 x 600 mm, Carbon Steel

Suitable for TS enclosures instead of a door or rear panel. The partial doors can be combined as required. A front trim panel is required at the top and bottom. Door may be optionally hinged on the right or left. In doors without a viewing window (height 600 – 1000 mm), installation of the monitor frame SZ 2305.000 is possible. Standard double-bit lock insert may be exchanged for lock inserts, type F, and for comfort handle in systems 600 mm or more high.

Also known as: 639889872707, 9672186, RIT9672186

Specifications

Material: Steel
Material: Steel