Oiltight Hole Seal, 48 mm, Stainless Steel

Item #: 1737780

Cat #: 8018243

UPC: 639889834149

$ 45.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Oiltight Hole Seal, 48 mm, NEMA 4X, Stainless Steel

Overview

Oiltight Hole Seal, 48 mm, NEMA 4X, Stainless Steel
Also known as: 639889834149, 8018243, RITOHS1006

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X