SV Partial Door for TS, 800 x 1000 mm, Carbon Steel

Item #: 1737775

Cat #: 9672180

UPC: 639889872653

$ 780.28 EA
Company wide:
0 in stock
Documents & Guides
SV Partial Door for TS, 800 x 1000 mm, Carbon Steel

Overview

SV Partial Door for TS, 800 x 1000 mm, Carbon Steel

Suitable for TS enclosures instead of a door or rear panel. The partial doors can be combined as required. A front trim panel is required at the top and bottom. Door may be optionally hinged on the right or left. In doors without a viewing window (height 600 – 1000 mm), installation of the monitor frame SZ 2305.000 is possible. Standard double-bit lock insert may be exchanged for lock inserts, type F, and for comfort handle in systems 600 mm or more high.

Also known as: 639889872653, 9672180, RIT9672180

Specifications

Height: 800 mm
Material: Carbon Steel
Width: 1000 mm
Height: 800 mm
Width: 1000 mm
Material: Carbon Steel