TRANSFORMER AW HEX 115 TO 230V

Item #: 1737747

Cat #: 3201970

UPC: 639889867086

$ 655.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Toroidal transformer, Primary connection 115 V/400 V

Overview

Toroidal transformer, Primary connection 115 V/400 V
Also known as: 639889867086, 3201970, RIT3201970

Specifications

No Specifications Available