Spare Filter Mat, Chemical Fiber

Item #: 1737716

Cat #: 3174100

UPC: 639889884656

$ 87.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Spare Filter Mat, 264 x 95 x 17mm, Chemical Fiber, For Use With SK Series Enclosures

Overview

Spare Filter Mat, 264 x 95 x 17mm, Chemical Fiber, For Use With SK Series Enclosures
Also known as: 639889884656, 3174100, RIT3174100

Specifications

Material: Fiber
Width: 10 in
Depth: 0.670 in
Height: 3.700 in
Material: Fiber
Depth: 0.670 in
Width: 10 in
Height: 3.700 in