Spare Filter Mat, Chemical Fiber

Item #: 1737713

Cat #: 3173100

UPC: 639889274143

$ 108.16 EA
Company wide:
1 in stock
Documents & Guides
Spare Filter Mat, 289 x 289 x 17mm, Chemical Fiber, For Use With SK Series Enclosures

Overview

Spare Filter Mat, 289 x 289 x 17mm, Chemical Fiber, For Use With SK Series Enclosures
Also known as: 639889274143, 3173100, RIT3173100

Specifications

Width: 11 in
Material: Fiber
Height: 11 in
Depth: 0.670 in
Width: 11 in
Height: 11 in
Material: Fiber
Depth: 0.670 in