TEMPERATURE SENSOR; AIR INLET FOR 3332/82; L=400MM

Item #: 1737676

Cat #: 3397537

UPC: 639889887664

$ 103.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TEMPERATURE SENSOR; AIR INLET FOR 3332/82; L=400MM

Overview

TEMPERATURE SENSOR; AIR INLET FOR 3332/82; L=400MM
Also known as: 639889887664, 3397537, RIT3397537

Specifications

Color: Red
Length: 400 mm
Color: Red
Length: 400 mm