Speed Control For Filter Fans

Item #: 1737673

Cat #: 3120200

UPC: 639889861190

$ 642.12 EA
Company wide:
0 in stock
Speed Control For Filter Fans and Air/Air Heat Exchangers, 100 - 230 Volt, Mounting on 35mm Support Rail, For Use With Single Phase AC Motors and Equipment

Overview

Speed Control For Filter Fans and Air/Air Heat Exchangers, 100 - 230 Volt, Mounting on 35mm Support Rail, For Use With Single Phase AC Motors and Equipment

Rittal's speed control is only suitable for use with single-phase AC motors and equipment. Not suitable for EC motors.

Also known as: 639889861190, 3120200, RIT3120200

Specifications

Depth: 2.400 in
Width: 4.100 in
Depth: 2.400 in
Width: 4.100 in