Temperature Sensor, Blue, 1000mm Long

Item #: 1737661

Cat #: 3397534

UPC: 639889887633

$ 92.51 EA
Company wide:
0 in stock
Documents & Guides
Replacement Temperature Sensor, Design: Blue, Length: 1000mm

Overview

Replacement Temperature Sensor, Design: Blue, Length: 1000mm
Also known as: 639889887633, 3397534, RIT3397534

Specifications

Color: Blue
Color: Blue