LIGHT KIT 18W 120V 60HZ

Item #: 1737389

Cat #: 9968112

UPC: 639889191310

Company wide:
0 in stock
Documents & Guides
No Documents Available
Enclosure light, material: Lamp holder: Polycarbonate, Switches: Polyester and polycarbonate, Terminal block: Nylon, color: RAL 7044, supply includes: Assembly parts, description: Rittal's fluorescent lights are designed for quick and easy installation. The external terminal block means no need to disassemble the light to make electrical connections. Equipped with interference suppression capacitor or a RFI filter, they also come with or without a lamp shade or 115 V U.S. style receptacle.

Overview

Enclosure light, material: Lamp holder: Polycarbonate, Switches: Polyester and polycarbonate, Terminal block: Nylon, color: RAL 7044, supply includes: Assembly parts, description: Rittal's fluorescent lights are designed for quick and easy installation. The external terminal block means no need to disassemble the light to make electrical connections. Equipped with interference suppression capacitor or a RFI filter, they also come with or without a lamp shade or 115 V U.S. style receptacle.
Also known as: 639889191310, 9968112, RIT9968112

Specifications

No Specifications Available