Data Pocket, 438mm x 286mm, Plastic

Item #: 1737031

Cat #: 2513000

UPC: 639889253056

$ 56.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Data Pocket, 438 mm x 286 mm, Material: Plastic

Overview

Data Pocket, 438 mm x 286 mm, Material: Plastic
Also known as: 639889253056, 2513000, RIT2513000

Specifications

Material: Plastic
Material: Plastic