2000H0400W TS DBL DOOR SET

Item #: 1736822

Cat #: 8801450

UPC: 639889006409

$ 1609.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Lockable and adjacent door, for TS, TS IT, SE, material: Sheet steel, surface: dipcoat-primed, powder-coated on the outside, color: RAL 7035, supply includes: 2 doors incl. tubular door frame, Hinges, Lock components, description: For example, if two 400 mm doors instead of one 800 mm wide door are used to comply with escape routes.

Overview

Lockable and adjacent door, for TS, TS IT, SE, material: Sheet steel, surface: dipcoat-primed, powder-coated on the outside, color: RAL 7035, supply includes: 2 doors incl. tubular door frame, Hinges, Lock components, description: For example, if two 400 mm doors instead of one 800 mm wide door are used to comply with escape routes.
Also known as: 639889006409, 8801450, RIT8801450

Specifications

Material: Sheet Steel
Material: Sheet Steel