OM Adapters with Connection Cables, 3 Pole

Item #: 1736816

Cat #: 9340700

UPC: 639889836235

$ 133.04 EA
Company wide:
74 in stock
Documents & Guides
OM Adapters with Connection Cables, 3 Pole, Polymide, AWG 6, 65 Amp, 690V

Overview

OM Adapters with Connection Cables, 3 Pole, Polymide, AWG 6, 65 Amp, 690V
Also known as: 639889836235, 9340700, RIT9340700

Specifications

Poles: 3
Size: 6
Amps: 65
Poles: 3
Amps: 65
Size: 6