
Conduit Outlet Box, Type GRT, (3) 1-1/4" Hubs, Malleable
Item #: 0173680
Cat #: GRT125
UPC: 781381444958
$ 220.03 EA
Company wide:
2
in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (3) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94" Opening, 31 Cubic Inches and (3) 1-1/4" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381444958, GRT125, APPGRT125
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Cubic Inches: | 31 in³ |
| Hub Diameter: | 3/4 in |
| Number of Hubs: | 3 |
| Material: | Malleable Iron |
| Cubic Inches: | 31 in³ |
| Number of Hubs: | 3 |
| Diameter: | 1 1/4 in |
| Hub Diameter: | 3/4 in |