Lock Insert, 27mm, Die Cast Zinc

Item #: 1736790

Cat #: 2466000

UPC: 639889251250

$ 19.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Lock Insert, 3mm Double-Bit Type, 27mm Length, Die Cast Zinc, For Use With AE Enclosures and TP Consoles

Overview

Lock Insert, 3mm Double-Bit Type, 27mm Length, Die Cast Zinc, For Use With AE Enclosures and TP Consoles
Also known as: 639889251250, 2466000, RIT2466000

Specifications

Diameter: 3 mm
Length: 27 mm
Material: Zinc Die Cast
Diameter: 3 mm
Material: Zinc Die Cast
Length: 27 mm