Radial Fan, 330 mm

Item #: 1736722

Cat #: 3396317

UPC: 639889891975

$ 1664.62 EA
Company wide:
0 in stock
Documents & Guides
Radial Fan, 330 mm

Overview

Radial Fan, 330 mm
Also known as: 639889891975, 3396317, RIT3396317

Specifications

Diameter: 330 mm
Diameter: 330 mm