SINGLE ENTRY EMC GLAND PLATE

Item #: 1736715

Cat #: 8800660

UPC: 639889341876

Company wide:
0 in stock
Documents & Guides
No Documents Available
EMC gland plates, material: Sheet steel, surface: Zinc-plated, supply includes: 1 gland plate with T-head punching, 1 sliding gland plate, 2 IP/EMC gaskets, description: For shielded cables with a maximum diameter of 20 mm in conjunction with standard gland plates.

Overview

EMC gland plates, material: Sheet steel, surface: Zinc-plated, supply includes: 1 gland plate with T-head punching, 1 sliding gland plate, 2 IP/EMC gaskets, description: For shielded cables with a maximum diameter of 20 mm in conjunction with standard gland plates.
Also known as: 639889341876, 8800660, RIT8800660

Specifications

Width: 600 mm
Material: Steel
Width: 600 mm
Material: Steel