Radial Fan, 225 mm

Item #: 1736708

Cat #: 3396314

UPC: 639889891944

$ 1128.34 EA
Company wide:
0 in stock
Documents & Guides
Radial Fan, 225 mm

Overview

Radial Fan, 225 mm
Also known as: 639889891944, 3396314, RIT3396314

Specifications

Diameter: 225 mm
Diameter: 225 mm