1800H0100W CABLE DUCT TS

Item #: 1736670

Cat #: 8800510

UPC: 639889346673

Company wide:
0 in stock
Documents & Guides
No Documents Available
Cable duct, for vertical TS section, Width 100 mm, for assembly on two bayed enclosure sections in the baying area., Baying brackets and baying clamps which have already been fitted can be covered over with the cable duct., material: Hard PVC, color: Similar to RAL 7030, supply includes: 1 set = 1 cable duct with cover, description: For mounting on the vertical enclosure section, on two bayed enclosure sections in the area of the baying point, baying brackets and baying clamps which have already been fitted can be covered over. Packaging Unit: 4 pc(s).

Overview

Cable duct, for vertical TS section, Width 100 mm, for assembly on two bayed enclosure sections in the baying area., Baying brackets and baying clamps which have already been fitted can be covered over with the cable duct., material: Hard PVC, color: Similar to RAL 7030, supply includes: 1 set = 1 cable duct with cover, description: For mounting on the vertical enclosure section, on two bayed enclosure sections in the area of the baying point, baying brackets and baying clamps which have already been fitted can be covered over. Packaging Unit: 4 pc(s).
Also known as: 639889346673, 8800510, RIT8800510

Specifications

No Specifications Available