Grounding Braid, 12" Length

Item #: 1736648

Cat #: 2412325

UPC: 639889249806

$ 625.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Grounding Braid, 12 Inch Length, 25mm Width, Tin-Plated Copper

Overview

Grounding Braid, 12 Inch Length, 25mm Width, Tin-Plated Copper
Also known as: 639889249806, 2412325, RIT2412325

Specifications

Material: Copper
Material: Copper