Grounding Braid, 12" Length

Item #: 1736645

Cat #: 2412316

UPC: 639889249752

$ 587.97 EA
Company wide:
0 in stock
Documents & Guides
Grounding Braid, 12 Inch Length, 16mm Width, Tin-Plated Copper

Overview

Grounding Braid, 12 Inch Length, 16mm Width, Tin-Plated Copper

Tin-plated copper, in various lengths and cross-sections with press-fit contact rings, to counteract the proximity effect at high frequencies, while offering flexible connection options.

Also known as: 639889249752, 2412316, RIT2412316

Specifications

Material: Copper
Material: Copper