Radial Fan, 133 mm

Item #: 1736597

Cat #: 3396266

UPC: 639889891562

$ 494.68 EA
Company wide:
0 in stock
Documents & Guides
Radial Fan, 133 mm

Overview

Radial Fan, 133 mm
Also known as: 639889891562, 3396266, RIT3396266

Specifications

Diameter: 133 mm
Diameter: 133 mm