Baying Systems Enclosure, TS 8, Steel, 78.7" H x 78.9" W x 23.6" D, IP55

Item #: 1736591

Cat #: 8901430

UPC: 639889381254

$ 5621.64 EA
Company wide:
0 in stock
Documents & Guides
Baying Systems Enclosure, TS 8, Steel, 78.7" H x 78.9" W x 23.6" D, IP55

Overview

Baying Systems Enclosure, TS 8, Steel, 78.7" H x 78.9" W x 23.6" D, IP55

Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from carbon steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.

Also known as: 639889381254, 8901430, RIT8901430

Specifications

IP/NEMA Rating: IP55
Material: Steel
Height: 78.700 in
Depth: 23.600 in
Width: 78.900 in
IP/NEMA Rating: IP55
Height: 78.700 in
Width: 78.900 in
Material: Steel
Depth: 23.600 in