1800H1600W0500D TS DBL TXT

Item #: 1736560

Cat #: 8901220

UPC: 639889381148

$ 4269.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Baying systems TS 8, double, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, Gland plates: Sheet steel, 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure frame: Dipcoat-primed, Door, roof and rear panel: Dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate and gland plates: Zinc-plated, color: RAL 7035, supply includes: Enclosure frame with door(s), Roof plate, Rear panel, detachable, 4 eyebolts, Lock: 3 mm double-bit, Gland plates, Mounting plate, description: Baying systems TS 8 with mounting plate. Protection category IP 55. For the North American market, we have enhanced our product offerings to include the below additional size options.

Overview

Baying systems TS 8, double, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, Gland plates: Sheet steel, 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure frame: Dipcoat-primed, Door, roof and rear panel: Dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate and gland plates: Zinc-plated, color: RAL 7035, supply includes: Enclosure frame with door(s), Roof plate, Rear panel, detachable, 4 eyebolts, Lock: 3 mm double-bit, Gland plates, Mounting plate, description: Baying systems TS 8 with mounting plate. Protection category IP 55. For the North American market, we have enhanced our product offerings to include the below additional size options.
Also known as: 639889381148, 8901220, RIT8901220

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Carbon Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Carbon Steel