Baying System, Stl, Mill, NEMA 12

Item #: 1736507

Cat #: 8828500

UPC: 639889380837

$ 3155.25 EA
Company wide:
0 in stock
TS 8 Baying System, Steel, Mill Finish, NEMA 12, includes: Enclosure Frame With Door, Roof Plate, Rear Panel, Detachable, 4 Eyebolts, and 3 millimeter double-bit lock

Overview

TS 8 Baying System, Steel, Mill Finish, NEMA 12, includes: Enclosure Frame With Door, Roof Plate, Rear Panel, Detachable, 4 Eyebolts, and 3 millimeter double-bit lock

For the North American market, we have enhanced our product offerings to include the below additional size options. Baying systems TS 8 with mounting plate. Protection category IP 55.

Also known as: 639889380837, 8828500, RIT8828500

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 12
Material: Carbon Steel
IP/NEMA Rating: NEMA 12