0100H0600D TS S/S PLINTH SIDES

Item #: 1736487

Cat #: 8701060

UPC: 639889006027

Company wide:
0 in stock
Documents & Guides
No Documents Available
Base/plinth trim panels, side, 100 mm, Stainless steel for base/plinth components front and rear, material: Stainless steel 1.4301 (AISI 304), surface: Brushed, grain 400, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Base/plinth trims may be installed rotated through 90 deg in order to stabilise bayed base/plinth components. Packaging Unit: 2 pc(s).

Overview

Base/plinth trim panels, side, 100 mm, Stainless steel for base/plinth components front and rear, material: Stainless steel 1.4301 (AISI 304), surface: Brushed, grain 400, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Base/plinth trims may be installed rotated through 90 deg in order to stabilise bayed base/plinth components. Packaging Unit: 2 pc(s).
Also known as: 639889006027, 8701060, RIT8701060

Specifications

No Specifications Available