Freestanding Enclosure, TS 8 Series, Carbon Steel

Item #: 1736484

Cat #: 8826500

UPC: 639889380813

$ 3080.42 EA
Company wide:
5 in stock
Documents & Guides
Freestanding Enclosure, TS 8 Series, 800 x 2200 x 600mm, Carbon Steel, Includes Frame, Door, Roof Plate, Rear Panel, (4 ) Eyebolts, 3mm Double Bit Lock, Base Plates, Mounting Plate, (2) TS Punched Rails 18 x 38mm, (2) Support Strips

Overview

Freestanding Enclosure, TS 8 Series, 800 x 2200 x 600mm, Carbon Steel, Includes Frame, Door, Roof Plate, Rear Panel, (4 ) Eyebolts, 3mm Double Bit Lock, Base Plates, Mounting Plate, (2) TS Punched Rails 18 x 38mm, (2) Support Strips

Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from sheet steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.

Also known as: 639889380813, 8826500, RIT8826500

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 800 mm
Height: 2200 mm
Material: Carbon Steel
Depth: 600 mm
IP/NEMA Rating: IP55, NEMA 12
Height: 2200 mm
Depth: 600 mm
Width: 800 mm
Material: Carbon Steel