Baying System, TS 8 Series, NEMA 12, 31.5 x 86.6 x 19.7 Inch

Item #: 1736479

Cat #: 8825500

UPC: 639889380806

$ 2865.93 EA
Company wide:
0 in stock
Baying System, TS 8 Series, NEMA 12, 31.5 x 86.6 x 19.7", Includes Enclosure Frame With Door, Roof Plate, Rear Panel, Detachable, 4 Eyebolts, Lock: 3 mm Double-Bit Lock, Gland Plates, and Mounting Plate

Overview

Baying System, TS 8 Series, NEMA 12, 31.5 x 86.6 x 19.7", Includes Enclosure Frame With Door, Roof Plate, Rear Panel, Detachable, 4 Eyebolts, Lock: 3 mm Double-Bit Lock, Gland Plates, and Mounting Plate

Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from sheet steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.

Also known as: 639889380806, 8825500, RIT8825500

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 12
Material: Carbon Steel
IP/NEMA Rating: NEMA 12