Enclosure, TS 8, Freestanding

Item #: 1736465

Cat #: 8808521

UPC: 639889880665

$ 3289.47 EA
Company wide:
0 in stock
Documents & Guides
TS 8 Freestanding Enclosure, Sheet Steel, Dip-Coated, Light Gray

Overview

TS 8 Freestanding Enclosure, Sheet Steel, Dip-Coated, Light Gray

This Enclosure is has a freestanding Mount. It is produced from Carbon Steel, and Dipcoat Primed/Powder Coated. It has a Protection category IP 55. Enclosure includes doors on the front and rear with two mounting panel installed back-to-back.

Also known as: 639889880665, 8808521, RIT8808521

Specifications

Color: Light Gray
Mounting: Free Standing
Material: Carbon Steel
Color: Light Gray
Material: Carbon Steel
Mounting: Free Standing