2000H0800W0600D TS S/S TYPE 4X

Item #: 1736189

Cat #: 8450680

UPC: 639889853911

Company wide:
0 in stock
Documents & Guides
No Documents Available
Baying systems TS 8, IP 66/NEMA 4X, material: Enclosure frame: Stainless steel 1.4301 (AISI 304), 1.5 mm, Roof Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Base: Stainless steel 1.4301 (AISI 304), 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure frame and gland plates: Uncoated, Door, roof and rear panel: Exterior brushed, grain size 400, Mounting plate: Zinc-plated, supply includes: Enclosure frame, Door(s), Roof, Base, solid, Rear panel, detachable, Mounting plate, 4 eyebolts, Lock: 3 mm double-bit, description: TS 8 baying systems, stainless steel 1.4301 (AISI 304), incl. mounting plate. Protection category IP66, complies with NEMA 4X.

Overview

Baying systems TS 8, IP 66/NEMA 4X, material: Enclosure frame: Stainless steel 1.4301 (AISI 304), 1.5 mm, Roof Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Base: Stainless steel 1.4301 (AISI 304), 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure frame and gland plates: Uncoated, Door, roof and rear panel: Exterior brushed, grain size 400, Mounting plate: Zinc-plated, supply includes: Enclosure frame, Door(s), Roof, Base, solid, Rear panel, detachable, Mounting plate, 4 eyebolts, Lock: 3 mm double-bit, description: TS 8 baying systems, stainless steel 1.4301 (AISI 304), incl. mounting plate. Protection category IP66, complies with NEMA 4X.
Also known as: 639889853911, 8450680, RIT8450680

Specifications

No Specifications Available