2000H0800W0600D TS S/S

Item #: 1736184

Cat #: 8450600

UPC: 639889005518

Company wide:
0 in stock
Documents & Guides
No Documents Available
Baying systems TS 8, Stainless steel, material: Enclosure frame: Stainless steel 1.4301 (AISI 304), 1.5 mm, Roof Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Gland plates: Stainless steel 1.4301 (AISI 304), 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure frame and gland plates: Uncoated, Door, roof and rear panel: Exterior brushed, grain size 400, Mounting plate: Zinc-plated, supply includes: Enclosure frame, Door(s), Roof, Gland plates, Rear panel, detachable, Mounting plate, 4 eyebolts, Lock: 3 mm double-bit, description: TS 8 baying systems, stainless steel 1.4301 (AISI 304), incl. mounting plate. Protection category IP 55.

Overview

Baying systems TS 8, Stainless steel, material: Enclosure frame: Stainless steel 1.4301 (AISI 304), 1.5 mm, Roof Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Gland plates: Stainless steel 1.4301 (AISI 304), 1.5 mm, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure frame and gland plates: Uncoated, Door, roof and rear panel: Exterior brushed, grain size 400, Mounting plate: Zinc-plated, supply includes: Enclosure frame, Door(s), Roof, Gland plates, Rear panel, detachable, Mounting plate, 4 eyebolts, Lock: 3 mm double-bit, description: TS 8 baying systems, stainless steel 1.4301 (AISI 304), incl. mounting plate. Protection category IP 55.
Also known as: 639889005518, 8450600, RIT8450600

Specifications

No Specifications Available