DUAL SYSTEM BAR F TS 500MM

Item #: 1736133

Cat #: 8612650

UPC: 639889351332

$ 233.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TS punched sections without mounting flanges, 45 x 88 mm, For the inner mounting level, material: Sheet steel, surface: Zinc-plated, supply includes: Assembly parts, description: Heavy top-mounted equipment mounted directly on the internal surfaces (e.g. roof) is supported. Mounted on the side or rear, the enclosure can then be screw-fastened securely to the machine. Packaging Unit: 2 pc(s).

Overview

TS punched sections without mounting flanges, 45 x 88 mm, For the inner mounting level, material: Sheet steel, surface: Zinc-plated, supply includes: Assembly parts, description: Heavy top-mounted equipment mounted directly on the internal surfaces (e.g. roof) is supported. Mounted on the side or rear, the enclosure can then be screw-fastened securely to the machine. Packaging Unit: 2 pc(s).
Also known as: 639889351332, 8612650, RIT8612650

Specifications

No Specifications Available