1400H1200W0500D TS DBL TXT

Item #: 1736131

Cat #: 8245500

UPC: 639889379893

$ 3014.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Baying systems TS 8, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, surface: Enclosure frame: Dipcoat-primed, Door, roof and rear panel: Dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure frame, Door(s), Roof plate, Rear panel, detachable, 4 eyebolts, Lock: 3 mm double-bit, description: Baying systems TS 8 with mounting plate. Protection category IP 55.

Overview

Baying systems TS 8, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, surface: Enclosure frame: Dipcoat-primed, Door, roof and rear panel: Dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure frame, Door(s), Roof plate, Rear panel, detachable, 4 eyebolts, Lock: 3 mm double-bit, description: Baying systems TS 8 with mounting plate. Protection category IP 55.
Also known as: 639889379893, 8245500, RIT8245500

Specifications

No Specifications Available