SYSTEM CHASSIS TS 0800 BEVELED

Item #: 1736128

Cat #: 8612580

UPC: 639889346598

$ 359.17 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TS punched section with mounting flange, 23 x 73 mm, For the inner mounting level, material: Sheet steel, surface: Zinc-plated, supply includes: Assembly screws, description: The alternative to the TS punched section with mounting flange 17 x 73 mm, with punchings for captive nuts/threaded blocks instead of the slotted holes top and bottom. Simply locate and secure. Packaging Unit: 4 pc(s).

Overview

TS punched section with mounting flange, 23 x 73 mm, For the inner mounting level, material: Sheet steel, surface: Zinc-plated, supply includes: Assembly screws, description: The alternative to the TS punched section with mounting flange 17 x 73 mm, with punchings for captive nuts/threaded blocks instead of the slotted holes top and bottom. Simply locate and secure. Packaging Unit: 4 pc(s).
Also known as: 639889346598, 8612580, RIT8612580

Specifications

Width: 800 mm
Material: Steel
Width: 800 mm
Material: Steel