Baying systems TS 8 Single

Item #: 1736116

Cat #: 8228500

UPC: 639889379886

$ 4346.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
8228500 / H: 2200mm (86.61") W: 1200mm (47.24") D: 800mm (31.50")

Overview

8228500 / H: 2200mm (86.61") W: 1200mm (47.24") D: 800mm (31.50")

For the North American market, we have enhanced our product offerings to include the below additional size options. Baying systems TS 8 with mounting plate. Protection category IP 55.

Also known as: 639889379886, 8228500, RIT8228500

Specifications

Mounting: Free Standing
Material: Carbon Steel
Mounting: Free Standing
Material: Carbon Steel