Grid Strap, Five Row, Length: 440mm, Steel/Zinc Plated

Item #: 1736084

Cat #: 8612150

UPC: 639889341401

$ 249.66 EA
Company wide:
0 in stock
Documents & Guides
Grid Strap, Five Row, Length: 440 mm, Steel/Zinc Plated

Overview

Grid Strap, Five Row, Length: 440 mm, Steel/Zinc Plated
Also known as: 639889341401, 8612150, RIT8612150

Specifications

Material: Steel
Material: Steel