Enclosure Frame, NEMA 12, 2000mm x 1200mm x 400mm, Steel

Item #: 1736053

Cat #: 8204500

UPC: 639889379824

$ 3739.80 EA
Company wide:
0 in stock
Documents & Guides
Enclosure Frame, NEMA 12/IP55, 2000 mm Height x 1200 mm Width x 400 mm Depth, Includes, Door, Roof Plate, Detachable Rear Panel, (4) Eyebolts, 3 mm Double Bit Lock, Gland Plates, Mounting Plate, (2) Side Rails, (2) Support Grips, Steel

Overview

Enclosure Frame, NEMA 12/IP55, 2000 mm Height x 1200 mm Width x 400 mm Depth, Includes, Door, Roof Plate, Detachable Rear Panel, (4) Eyebolts, 3 mm Double Bit Lock, Gland Plates, Mounting Plate, (2) Side Rails, (2) Support Grips, Steel
Also known as: 639889379824, 8204500, RIT8204500

Specifications

Material: Sheet Steel
Height: 2000 mm
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Width: 1800 mm
Depth: 400 mm
Material: Sheet Steel
IP/NEMA Rating: IP55, NEMA 12
Width: 1800 mm
Height: 2000 mm
Mounting: Floor
Depth: 400 mm