TS8 Floormount Enclosure - TSFM717124NC

Item #: 1735876

Cat #: 8018793

UPC: 639889843592

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Floor mount TS 8 enclosure, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, Side panel: Sheet steel, 1.5 mm, Mounting plate, 3.0mm Zinc-plated, surface: Enclosure frame: Dipcoat-primed, Door, roof, rear panel and side panel: Dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, Mounting plate, Zinc-plated, supply includes: Enclosure frame, Door(s), Roof plate, Rear panel, Side panel, Mounting plate, 4 eyebolts, Lock: 3 mm double-bit, description: Floor mount TS 8 with mounting plate. Protection category IP 55. Roof, rear panel and side panel are internallt fastened for added security. Includes pre-mounted 12" floor stand kit.

Overview

Floor mount TS 8 enclosure, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, Side panel: Sheet steel, 1.5 mm, Mounting plate, 3.0mm Zinc-plated, surface: Enclosure frame: Dipcoat-primed, Door, roof, rear panel and side panel: Dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, Mounting plate, Zinc-plated, supply includes: Enclosure frame, Door(s), Roof plate, Rear panel, Side panel, Mounting plate, 4 eyebolts, Lock: 3 mm double-bit, description: Floor mount TS 8 with mounting plate. Protection category IP 55. Roof, rear panel and side panel are internallt fastened for added security. Includes pre-mounted 12" floor stand kit.
Also known as: 639889843592, 8018793, RIT8018793

Specifications

No Specifications Available