Enclosure, TS8 Series, Single Door, NEMA 3R, 2000 x 1000 x 600 mm, Carbon Steel

Item #: 1735835

Cat #: 8006548

UPC: 639889851702

$ 3303.46 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, TS8 Series, Single Door, NEMA 3R, 2000 x 1000 x 0600 mm, Carbon Steel

Overview

Enclosure, TS8 Series, Single Door, NEMA 3R, 2000 x 1000 x 0600 mm, Carbon Steel

Rittal perfected the concept of the industrial modular enclosure with the TS 8 series. These single door, UL Type 3R rated enclosures consist of a frame with door, rear wall, and roof plate. Purchase sidewalls and plinth separately for complete assembly.

Also known as: 639889851702, 8006548, RIT8006548

Specifications

Height: 2000 mm
Material: Carbon Steel
Width: 1000 mm
Depth: 600 mm
IP/NEMA Rating: NEMA 3R
Height: 2000 mm
Width: 1000 mm
IP/NEMA Rating: NEMA 3R
Material: Carbon Steel
Depth: 600 mm