Base/Plinth Components, Front and Rear, 7.87"

Item #: 1735814

Cat #: 8602200

UPC: 639889340770

$ 745.86 EA
Company wide:
0 in stock
Documents & Guides
Base/Plinth Components, Front and Rear, Sheet Steel/Plastic, 7.87"

Overview

Base/Plinth Components, Front and Rear, Sheet Steel/Plastic, 7.87"

Base/Plinth component consisting of one trim panel and two pre-assembled corner pieces. On 200 mm high base/plinth components, one trim panel is in two parts to allow for cable entry.

Also known as: 639889340770, 8602200, RIT8602200

Specifications

Material: Sheet Steel, Plastic
Material: Sheet Steel, Plastic