0200H1000W TS PLINTH ELEMENTS RAL7022T

Item #: 1735771

Cat #: 8602000

UPC: 639889340725

$ 668.16 EA
Company wide:
2 in stock
Documents & Guides
No Documents Available
Base/plinth components, front and rear, 200 mm, Sheet steel, for TS, TS IT, SE, CM, TP, PC, IW, Solid, material: Base/plinth components: Sheet steel, Cover caps: Plastic, surface: Spray-finished, color: RAL 7022, Cover caps: RAL 9005, supply includes: 2 base/plinth components, 4 cover caps, Assembly parts, description: Base/plinth component consisting of one trim panel and two pre-configured corner pieces. In 200 mm high base/plinth components, one trim panel is divided into two for cable entry. Packaging Unit: 2 pc(s).

Overview

Base/plinth components, front and rear, 200 mm, Sheet steel, for TS, TS IT, SE, CM, TP, PC, IW, Solid, material: Base/plinth components: Sheet steel, Cover caps: Plastic, surface: Spray-finished, color: RAL 7022, Cover caps: RAL 9005, supply includes: 2 base/plinth components, 4 cover caps, Assembly parts, description: Base/plinth component consisting of one trim panel and two pre-configured corner pieces. In 200 mm high base/plinth components, one trim panel is divided into two for cable entry. Packaging Unit: 2 pc(s).
Also known as: 639889340725, 8602000, RIT8602000

Specifications

Height: 200 mm
Color: Black
Material: Steel
Height: 200 mm
Material: Steel
Color: Black