Base/plinth baying brackets for plinth TS

Item #: 1735717

Cat #: 8601100

UPC: 639889340213

$ 237.09 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Base/plinth baying brackets, for base/plinth TS, material: Sheet steel, surface: Zinc-plated, supply includes: Screws M8 x 16 mm, description: Required if the 100 mm side trim panels are mounted rotated through 90 deg for additional stabilisation during the transportation of bayed enclosures. Required per trim panel: 2 pcs. Packaging Unit: 20 pc(s).

Overview

Base/plinth baying brackets, for base/plinth TS, material: Sheet steel, surface: Zinc-plated, supply includes: Screws M8 x 16 mm, description: Required if the 100 mm side trim panels are mounted rotated through 90 deg for additional stabilisation during the transportation of bayed enclosures. Required per trim panel: 2 pcs. Packaging Unit: 20 pc(s).

Required if the 100 mm side trim panels are mounted rotated through 90° for additional stabilization during the transportation of bayed enclosures. Requirement per trim panel: 2 units.

Also known as: 639889340213, 8601100, RIT8601100

Specifications

Material: Carbon Steel
Material: Carbon Steel