Side Panels, Carbon Steel

Item #: 1735645

Cat #: 8186235

UPC: 639889367388

$ 693.54 EA
Company wide:
0 in stock
Documents & Guides
Side Panels, TS/TS IT Series, 1800 x 600 mm, Carbon Steel

Overview

Side Panels, TS/TS IT Series, 1800 x 600 mm, Carbon Steel

Automatic potential equalization and higher EMC protection thanks to enclosure panel holders with grounding insert Easy positioning with the location aid Grounding bolt with contact surface

Also known as: 639889367388, 8186235, RIT8186235

Specifications

Material: Sheet Steel
IP/NEMA Rating: IP55
Material: Sheet Steel
IP/NEMA Rating: IP55