Side panels, Stl, Mill

Item #: 1735582

Cat #: 8128235

UPC: 639889367302

$ 924.28 EA
Company wide:
0 in stock
Documents & Guides
Side panels, screw-fastened, sheet steel, for TS, TS IT, includes: Assembly parts, description: Side panels, screw-fastened, sheet steel

Overview

Side panels, screw-fastened, sheet steel, for TS, TS IT, includes: Assembly parts, description: Side panels, screw-fastened, sheet steel

Automatic potential equalization and higher EMC protection thanks to enclosure panel holders with grounding insert Easy positioning with the location aid Grounding bolt with contact surface. Enclosure panel holders may optionally be fitted from the inside or outside of the enclosure.


Also known as: 639889367302, 8128235, RIT8128235

Specifications

Mounting: Side
IP/NEMA Rating: IP55
Width: 800 mm
Material: Steel
Height: 2200 mm
Mounting: Side
Width: 800 mm
Height: 2200 mm
IP/NEMA Rating: IP55
Material: Steel