TopTherm Filter Fan Unit, 230V

Item #: 1735387

Cat #: 3244100

UPC: 639889858442

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TopTherm Filter Fan Unit, 230 Volt, 323 x 323 x 25mm, Complete Unit Ready For Connection Including Filter Mat

Overview

TopTherm Filter Fan Unit, 230 Volt, 323 x 323 x 25mm, Complete Unit Ready For Connection Including Filter Mat

We have bundled our innovative enclosure, power distribution, climate control and IT infrastructure products together into a single system platform. Complemented by our extensive range of software tools and global service, we create unique added value for all industrial applications: Production plant, test equipment, facility management and data centers.

Also known as: 639889858442, 3244100, RIT3244100

Specifications

Volts AC: 230
Phase: 1
Amps: 60
Volts AC: 230
Amps: 60
Phase: 1