FILTER FAN 71CFM

Item #: 1735321

Cat #: 3239100

UPC: 639889858305

Company wide:
0 in stock
Documents & Guides
No Documents Available
TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.

Overview

TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.
Also known as: 639889858305, 3239100, RIT3239100

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60