Rain Hood, Powder Coat, 13" x 9" x 2"

Item #: 1735318

Cat #: 3239085

UPC: 639889859746

$ 330.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rain Hood, Powder Coat, NEMA 4 / NEMA 12, 13 Inch x 9 Inch x 2 Inch

Overview

Rain Hood, Powder Coat, NEMA 4 / NEMA 12, 13 Inch x 9 Inch x 2 Inch
Also known as: 639889859746, 3239085, RIT3239085

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 12
Material: Carbon Steel
IP/NEMA Rating: NEMA 12