Rain Hood, Powder Coat, 9" x 6" x 1.5"

Item #: 1735295

Cat #: 3237085

UPC: 639889859777

$ 263.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rain Hood, Powder Coat, Nema 4 / Nema 12, 9 Inch x 6 Inch x 1.5 Inch

Overview

Rain Hood, Powder Coat, Nema 4 / Nema 12, 9 Inch x 6 Inch x 1.5 Inch
Also known as: 639889859777, 3237085, RIT3237085

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 12
Material: Carbon Steel
IP/NEMA Rating: NEMA 12