ROOF MOUNT FAN 530 CFM 230V RAL 7035

Item #: 1735260

Cat #: 3140100

UPC: 639889884601

$ 1143.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ROOF MOUNT FAN 530 CFM 230V RAL 7035

Overview

ROOF MOUNT FAN 530 CFM 230V RAL 7035

Rittal – The System.” With this in mind, we have bundled our innovative enclosure, power distribution, climate control and IT infrastructure products together into a single system platform. Complemented by our extensive range of software tools and global service, we create unique added value for all industrial applications: Production plant, test equipment, facility management and data centers. In accordance with our simple principle, “Faster – better – everywhere”, we are able to combine innovative products and efficient service to optimum effect.

Also known as: 639889884601, 3140100, RIT3140100

Specifications

IP/NEMA Rating: IP55, IP21, NEMA 12
Volts AC: 240, 220
IP/NEMA Rating: IP55, IP21, NEMA 12
Volts AC: 240, 220